Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
T3030K0170BS
Acme Electric Transformers
TFMR 3PH30KVA190/200/208/220/240-400Y231
MFG Item Number
T3030K0170BS
This item cannot be canceled or returned
Description
TFMR 3PH30KVA190/200/208/220/240-400Y231
Specifications
Specifications
| Manufacturer Part Number |
T3030K0170BS |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Low Voltage Distribution Transformer - Three Phase, 190/200/208/220/240? - 400Y/231V, 30kVA, Shielded |
| Phase |
3 |
| Type |
Dry Sealed |
| VA Rating |
30,000 VA |
| Primary Voltage |
190 V, 200 V, 208 V, 220 V, 240 V |
| Secondary Voltage |
231 V, 400 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
370 lbs |
T3030K0170BS
Acme Electric Transformers