T3045K0013BSB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T3045K0013BSB

Acme Electric Transformers

T3045K0013BSB

Acme Electric Transformers
TFMR 3PH 45KVA 480-208Y120
MFG Item Number
T3045K0013BSB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T3045K0013BSB
TFMR 3PH 45KVA 480-208Y120

Series Information

Specifications

Specifications
Manufacturer Part Number T3045K0013BSB
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 45kVA, 80°C, Shielded
Phase 3
Type Dry Sealed
VA Rating 45,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 543 lbs