Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
T3045K0323BS
Acme Electric Transformers
MFG Item Number
T3045K0323BS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T3045K0323BS |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Low Voltage Distribution Transformer - Three Phase, 600? - 240?120V, 45kVA, Shielded |
| Phase |
3 |
| Type |
Dry Sealed |
| VA Rating |
15,000 VA |
| Primary Voltage |
600 V |
| Secondary Voltage |
240 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
430 lbs |
T3045K0323BS
Acme Electric Transformers