T30604R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T30604R Intermatic Load Centers, T106M + T104M in 16 X 10 X 4.5 In.

MFG Item Number
T30604R

T30604R Intermatic Load Centers, T106M + T104M in 16 X 10 X 4.5 In.

MFG Item Number
T30604R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T30604R
T106M + T104M in 16 X 10 X 4.5 In.

Series Information

Specifications

Specifications
Manufacturer Part Number T30604R
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description T106M + T104M in 16 X 10 X 4.5 In. Outdoor Enclosure
Voltage 240 VAC
Current Rating 100 A
Approvals cCSAus
Net Weight 14.951 lbs
Gross Weight 14.951 lbs