Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
T3075K0053B
Acme Electric Transformers
TFMR 3PH 75KVA 480-480Y277
MFG Item Number
T3075K0053B
This item cannot be canceled or returned
Description
TFMR 3PH 75KVA 480-480Y277
Specifications
Specifications
| Manufacturer Part Number |
T3075K0053B |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Low Voltage Distribution Transformer - Three Phase, 480? - 480Y/277V, 75kVA |
| Phase |
3 |
| Type |
Dry Sealed |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
620 lbs |
T3075K0053B
Acme Electric Transformers