Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | T30LL0C2 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Ties |
| Description | Standard Cable Tie, 11.4in. Long, UL Rated, 30lb Tensile Strength, PA66, Black, 100/pkg |
| Length | 11.4 " |
| Nominal Length | 11 " |
| Tensile Strength (lb) | 30 lbs |
| Type | General Purpose |
| Width | 0.14 " |
| Material | Polyamide |
| Color | Black |
| Net Weight | 0.345 lbs |
| Gross Weight | 0.345 lbs |