T30MR9M4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T30MR9M4 HellermannTyton Cable Ties, Screw-Mount Cable Tie, 6.3in. Long,

MFG Item Number
T30MR9M4

T30MR9M4 HellermannTyton Cable Ties, Screw-Mount Cable Tie, 6.3in. Long,

MFG Item Number
T30MR9M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
T30MR9M4
Screw-Mount Cable Tie, 6.3in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number T30MR9M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Screw-Mount Cable Tie, 6.3in. Long, #8 Screw, 1.3in. Max Bundle Dia, 30lb, PA66, Natural, 1000/pkg
Length 6.3 "
Nominal Length 6 "
Tensile Strength (lb) 30 lbs
Type Screw Mount
Width 0.14 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs