T30RA30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T30RA30 HellermannTyton Cable Ties, Cable Ties for AT2060, 30lb Tensile

MFG Item Number
T30RA30

T30RA30 HellermannTyton Cable Ties, Cable Ties for AT2060, 30lb Tensile

MFG Item Number
T30RA30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 600

Description

Cable Ties, Series
Item #
T30RA30
Cable Ties for AT2060, 30lb Tensile

Series Information

Specifications

Specifications
Manufacturer Part Number T30RA30
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Ties for AT2060, 30lb Tensile Strength, PA66, Natural, 30/bandolier, 600/pkg
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 30 lbs
Type Cable Ties for Automatic Systems
Width 0.14 "
Material Polyamide
Color Natural
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs