T3112K0013BCS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T3112K0013BCS

Acme Electric Transformers

T3112K0013BCS

Acme Electric Transformers
TFMR 3PH 112.5KVA 480-208Y120
MFG Item Number
T3112K0013BCS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T3112K0013BCS
TFMR 3PH 112.5KVA 480-208Y120

Series Information

Specifications

Specifications
Manufacturer Part Number T3112K0013BCS
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description DOE:3PH 112.5 KVA 480-208Y/120-Copper Winding, Shielded
Phase 3
Type Dry Sealed
VA Rating 112,500 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals CSA, UL
Comments with Electrostatic Shield
Net Weight 0 lbs
Gross Weight 0 lbs