T3112K0083BS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T3112K0083BS

Acme Electric Transformers

T3112K0083BS

Acme Electric Transformers
DOE:3PH 112.5 KVA 600-208Y/120,
MFG Item Number
T3112K0083BS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T3112K0083BS
DOE:3PH 112.5 KVA 600-208Y/120,

Series Information

Specifications

Specifications
Manufacturer Part Number T3112K0083BS
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description DOE:3PH 112.5 KVA 600-208Y/120, Shielded
Phase 3
Type Dry Sealed
VA Rating 112,500 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 750 lbs
Gross Weight 750 lbs