Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
T3150K0074B
Acme Electric Transformers
2016 DOE Certified, 150KVA, 3PH Enc,
MFG Item Number
T3150K0074B
This item cannot be canceled or returned
Description
2016 DOE Certified, 150KVA, 3PH Enc,
Specifications
Specifications
| Manufacturer Part Number |
T3150K0074B |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
2016 DOE Certified, 150KVA, 3PH Enc, 230 Detla Pri, 460Y/277 Sec. |
| Phase |
3 |
| Type |
Dry Sealed |
| VA Rating |
150,000 VA |
| Primary Voltage |
230 V |
| Secondary Voltage |
277 V, 460 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
1092 lbs |
| Gross Weight |
1092 lbs |
T3150K0074B
Acme Electric Transformers