T3225K0044BS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T3225K0044BS

Acme Electric Transformers

T3225K0044BS

Acme Electric Transformers
DOE:3PH 225 KVA 240-208Y/120
MFG Item Number
T3225K0044BS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T3225K0044BS
DOE:3PH 225 KVA 240-208Y/120

Series Information

Specifications

Specifications
Manufacturer Part Number T3225K0044BS
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description DOE:3PH 225 KVA 240-208Y/120 Secondary Volts, Shielded
Phase 3
Type Dry Sealed
VA Rating 225,000 VA
Primary Voltage 240 V
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs