T32404R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T32404R Intermatic Load Centers, T104M201 (Mech. w/Fireman Switch) +

MFG Item Number
T32404R

T32404R Intermatic Load Centers, T104M201 (Mech. w/Fireman Switch) +

MFG Item Number
T32404R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T32404R
T104M201 (Mech. w/Fireman Switch) +

Series Information

Specifications

Specifications
Manufacturer Part Number T32404R
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description T104M201 (Mech. w/Fireman Switch) + T104M in 16 X 10 X 4.5 In. Outdoor Enclosure
Voltage 240 VAC
Current Rating 100 A
Enclosure Outdoor
Approvals cCSAus
Net Weight 17.351 lbs
Gross Weight 17.351 lbs