Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T32R1K08 Post Glover Braking Resistors, Resistor, 32Ohms, 1080Watts
T32R1K08 Post Glover Braking Resistors, Resistor, 32Ohms, 1080Watts
This item cannot be canceled or returned
Description
Braking Resistors, Series
Resistor, 32Ohms, 1080Watts
Specifications
Specifications
| Manufacturer Part Number |
T32R1K08 |
| Manufacturer |
Post Glover |
| Family Series |
Post Glover Braking Resistors |
| Description |
Resistor, 32Ohms, 1080Watts |
| Ohms |
32 Ohm |
| Wattage |
1,080 W |
| Nominal Height |
5 " |
| Nominal Width |
14 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T32R1K08
Post Glover Braking Resistors