Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T32R720W Post Glover Braking Resistors, Dynamic Brake; 32 O; 720 watts; EN-101
T32R720W Post Glover Braking Resistors, Dynamic Brake; 32 O; 720 watts; EN-101
This item cannot be canceled or returned
Description
Braking Resistors, Series
Dynamic Brake; 32 O; 720 watts; EN-101
Specifications
Specifications
| Manufacturer Part Number |
T32R720W |
| Manufacturer |
Post Glover |
| Family Series |
Post Glover Braking Resistors |
| Description |
Dynamic Brake; 32 O; 720 watts; EN-101 enclosure |
| Ohms |
32 Ohm |
| Wattage |
720 W |
| Nominal Height |
5 " |
| Nominal Width |
14 " |
| Nominal Depth |
7 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T32R720W
Post Glover Braking Resistors