Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T330021

Carbone Ferraz Fuses

T330021

Carbone Ferraz Fuses
FUSE, 50A, 660VAC, TYPE GRB
MFG Item Number
T330021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
T330021
FUSE, 50A, 660VAC, TYPE GRB

Series Information

Specifications

Specifications
Manufacturer Part Number T330021
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 50A, 660VAC, TYPE GRB DIN 43653-00C, 80MM C-C W/ INDICATOR
Fuse Type Semiconductor
Current Rating 50 A
Net Weight 0 lbs
Gross Weight 0 lbs