Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom DIN Rail Interface Modules, T35 Interfaces Series
T35-DB50MF-TB
Mencom DIN Rail Interface Modules, T35 Interfaces Series
5025 M&F TO TERM BLK ADPTR
MFG Item Number
T35-DB50MF-TB
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, T35 Interfaces Series
5025 M&F TO TERM BLK ADPTR
T35 Interfaces Series Information
Specifications
Specifications
| Manufacturer Part Number |
T35-DB50MF-TB |
| Manufacturer |
Mencom |
| Product Series |
T35 Interfaces |
| Family Series |
Mencom DIN Rail Interface Modules, T35 Interfaces Series |
| Description |
5025 M&F TO TERM BLK ADPTR |
| Voltage |
250 VAC |
| D-sub |
Standard |
| Number of Pins |
50 |
| Input Type |
Male and Female |
| Output Type |
Terminal Block |
| Max Output Current |
1.5 A |
| Marker Tags |
No |
| Wire Size Range |
30-14 AWG |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T35-DB50MF-TB
Mencom DIN Rail Interface Modules, T35 Interfaces Series