T35-RJ12-TB
Mencom DIN Rail Interface Modules, T35 Interfacces Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T35-RJ12-TB

Mencom DIN Rail Interface Modules, T35 Interfacces Series

T35-RJ12-TB

Mencom DIN Rail Interface Modules, T35 Interfacces Series
RJ12 TO TERM BLK T35 ADPTR
MFG Item Number
T35-RJ12-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, T35 Interfacces Series
Item #
T35-RJ12-TB
RJ12 TO TERM BLK T35 ADPTR

T35 Interfacces Series Information


Specifications

Specifications
Manufacturer Part Number T35-RJ12-TB
Manufacturer Mencom
Product Series T35 Interfacces
Family Series Mencom DIN Rail Interface Modules, T35 Interfacces Series
Description RJ12 TO TERM BLK T35 ADPTR
Connection Type RJ12
Wire Size Range 30-14 AWG
Current Rating 1.5 A
Voltage 250 VAC
Output Type Terminal Block
Marker Tags No
Net Weight 0.105 lbs
Gross Weight 0.275 lbs