T35-RJ45-RJ45-MC
Mencom DIN Rail Interface Modules, T35 Interfacces Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T35-RJ45-RJ45-MC Mencom DIN Rail Interface Modules, T35 Interfacces Series, RJ45-RJ45 DIN RAIL ADPTR
MFG Item Number
T35-RJ45-RJ45-MC

T35-RJ45-RJ45-MC Mencom DIN Rail Interface Modules, T35 Interfacces Series, RJ45-RJ45 DIN RAIL ADPTR

MFG Item Number
T35-RJ45-RJ45-MC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, T35 Interfacces Series
Item #
T35-RJ45-RJ45-MC
RJ45-RJ45 DIN RAIL ADPTR

T35 Interfacces Series Information


Specifications

Specifications
Manufacturer Part Number T35-RJ45-RJ45-MC
Manufacturer Mencom
Product Series T35 Interfacces
Family Series Mencom DIN Rail Interface Modules, T35 Interfacces Series
Description RJ45-RJ45 DIN RAIL ADPTR
Connection Type RJ45
Wire Size Range 30-14 AWG
Current Rating 1.5 A
Voltage 250 VAC
Output Type RJ45
Marker Tags Yes
Net Weight 0.095 lbs
Gross Weight 0.32 lbs