T35-RJ45H-TBSH
Mencom DIN Rail Interface Modules, T35 Interfacces Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T35-RJ45H-TBSH

Mencom DIN Rail Interface Modules, T35 Interfacces Series

T35-RJ45H-TBSH

Mencom DIN Rail Interface Modules, T35 Interfacces Series
T35 W/HORIZ RJ45 AND TBLOCK
MFG Item Number
T35-RJ45H-TBSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, T35 Interfacces Series
Item #
T35-RJ45H-TBSH
T35 W/HORIZ RJ45 AND TBLOCK

T35 Interfacces Series Information


Specifications

Specifications
Manufacturer Part Number T35-RJ45H-TBSH
Manufacturer Mencom
Product Series T35 Interfacces
Family Series Mencom DIN Rail Interface Modules, T35 Interfacces Series
Description T35 W/HORIZ RJ45 AND TBLOCK
Connection Type RJ45 Horizontal
Wire Size Range 30-14 AWG
Current Rating 1.5 A
Voltage 250 VAC
Output Type Spring Clamp Terminal Block
Marker Tags No
Net Weight 0 lbs
Gross Weight 0 lbs