T3500K0013BSF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T3500K0013BSF Acme Electric Transformers, DOE:3PH 500 KVA 480-208Y/120,115

MFG Item Number
T3500K0013BSF

T3500K0013BSF Acme Electric Transformers, DOE:3PH 500 KVA 480-208Y/120,115

MFG Item Number
T3500K0013BSF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T3500K0013BSF
DOE:3PH 500 KVA 480-208Y/120,115

Series Information

Specifications

Specifications
Manufacturer Part Number T3500K0013BSF
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description DOE:3PH 500 KVA 480-208Y/120,115 Degree C Rise
Phase 3
Type Dry Sealed
VA Rating 500,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 2808 lbs
Gross Weight 2808 lbs