T360N Series Information
| Manufacturer Part Number | T360N22TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T360N |
| Family Series | Infineon SCRs, T360N Series |
| Description | SCR, TO-200AB-1, 2200V, 360A |
| Package Style | TO-200AB-2 |
| Vdrm (Volts) | 2,200 V |
| Vrrm | 2,200 V |
| Idrm Peak (mA) | 0.05 mA |
| Irrm Peak (mA) | 0.05 mA |
| It (rms) | 800 A |
| It (avg) | 360 A |
| Itsm Amps | 5,000 A |
| Vtm (Volts) | 2.88 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 200 mA |
| Vgt (Volts) | 2 V |
| Mounting Force | 5-10 kN |
| Puk Size | 0.57 x 1.89 " |
| Net Weight | 0.2425 lbs |
| Gross Weight | 0.2425 lbs |