Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Attabox Enclosures, Triton Series
T363012HWT
Attabox Enclosures, Triton Series
Opaque Cover, Latched Down Cover
MFG Item Number
T363012HWT
This item cannot be canceled or returned
Description
Enclosures, Triton Series
Opaque Cover, Latched Down Cover
Triton Series Information
Specifications
Specifications
| Manufacturer Part Number |
T363012HWT |
| Manufacturer |
Attabox |
| Product Series |
Triton |
| Family Series |
Attabox Enclosures, Triton Series |
| Description |
Opaque Cover, Latched Down Cover |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height |
39 " |
| Nominal Width |
33 " |
| Nominal Depth |
14 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
71.6 lbs |
T363012HWT
Attabox Enclosures, Triton Series