Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T36BN13G7
TeSys N Starter, Open Device, NEMA
This item cannot be canceled or returned
Description
TeSys N Starter, Open Device, NEMA
Specifications
Specifications
| Manufacturer Part Number |
441004 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
TeSys N Starter, Open Device, NEMA Size 0, 18A, 3P, 3-Phases, 120 VAC, Non-Reversing |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
2 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
18 A |
| Overload Type |
Electronic |
| Termination |
Screw |
| NEMA Frame Size |
0 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T36BN13G7
Square D Starters