T37-B1
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T37-B1

Ocal, a T & B Brand Conduit Outlet Bodies

T37-B1

Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY T SHAPE FORM7 1IN LBLUE
MFG Item Number
T37-B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
T37-B1
COND BODY T SHAPE FORM7 1IN LBLUE

Series Information

Specifications

Specifications
Manufacturer Part Number T37-B1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description PVC Coated Conduit Body, T Shape, Form 7, Size 1 Inch/27 Metric, Iron,Light Blue
Style Form 7
Shape T
Number of Hubs 3
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 2.98 lbs
Gross Weight 2.98 lbs