Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3A2-2 Ilsco Terminals, TA Series, Mechanical Lug, (2) 5/16in. Studs,
T3A2-2 Ilsco Terminals, TA Series, Mechanical Lug, (2) 5/16in. Studs,
Description
Mechanical Lug, (2) 5/16in. Studs,
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
T3A2-2 |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
Mechanical Lug, (2) 5/16in. Studs, (3)2-14AWG Outlets |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.087 lbs |
T3A2-2
Ilsco Terminals, TA Series