Series Information
| Manufacturer Part Number | T3C1P18 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3 HP, 3600 RPM, 182T |
| Type | Capacitor Start, General Purpose |
| Horsepower | 3 hp |
| Speed | 3,500 RPM |
| RPM | 3,500 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 182T |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 32 A |
| Composition | Rolled Steel |
| Net Weight | 83 lbs |
| Gross Weight | 83 lbs |