Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3E-1
Enclosure, NEMA 1, 20in.Hx11in.Wx4in.D,
This item cannot be canceled or returned
Description
Enclosure, NEMA 1, 20in.Hx11in.Wx4in.D,
Specifications
Specifications
| Manufacturer Part Number |
T3E-1 |
| Manufacturer |
ABB |
| Family Series |
ABB Enclosures |
| Description |
Enclosure, NEMA 1, 20in.Hx11in.Wx4in.D, for use with T3 Breaker (225A Max) |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
20 " |
| Nominal Width |
11 " |
| Nominal Depth |
4 " |
| Net Weight |
18.95 lbs |
| Gross Weight |
18.95 lbs |