T40000R4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T40000R4 Intermatic Load Centers, Outdoor Enclosure Only ++ 20 X 12 X

MFG Item Number
T40000R4

T40000R4 Intermatic Load Centers, Outdoor Enclosure Only ++ 20 X 12 X

MFG Item Number
T40000R4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T40000R4
Outdoor Enclosure Only ++ 20 X 12 X

Series Information

Specifications

Specifications
Manufacturer Part Number T40000R4
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Outdoor Enclosure Only ++ 20 X 12 X 4.5 In.
Voltage 120 VAC, 208 VAC, 240 VAC
Current Rating 125 A
Enclosure Outdoor
Approvals cCSAus
Comments Wall Mount, GFCI
Net Weight 19.401 lbs
Gross Weight 19.401 lbs