T40004RT3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T40004RT3

Intermatic Load Centers

T40004RT3

Intermatic Load Centers
Subpanel - T104M, 300 Watt
MFG Item Number
T40004RT3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T40004RT3
Subpanel - T104M, 300 Watt

Series Information

Specifications

Specifications
Manufacturer Part Number T40004RT3
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Subpanel - T104M, 300 Watt Transformer
Voltage 120 VAC, 208 VAC, 240 VAC
Current Rating 3 A
Enclosure Indoor, Outdoor
Approvals cCSAus
Net Weight 28 lbs
Gross Weight 28 lbs