Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T400A1B Marathon Special Products Fuseblocks & Holders, CLASS T Series, Fuseblock, 1-P, 400A/300V, T,
T400A1B Marathon Special Products Fuseblocks & Holders, CLASS T Series, Fuseblock, 1-P, 400A/300V, T,
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS T Series
Fuseblock, 1-P, 400A/300V, T,
CLASS T Series Information
30~600 Amps 300 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a phenolic construction and integral heatsinks on 100A models and higher. Box lugs, pressure connectors or screw terminals are available.
Specifications
Specifications
Manufacturer Part Number
T400A1B
Manufacturer
Marathon Special Products
Product Series
CLASS T
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS T Series
Description
Fuseblock, 1-P, 400A/300V, T, Box Lug Terminals, UL Listed, CSA Certified
Current Rating
400 A
Voltage
300 V
Poles
1
Fuse Type
Class T
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Phenolic
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
5.185 lbs
Gross Weight
5.46 lbs
T400A1B
Marathon Special Products Fuseblocks & Holders, CLASS T Series