Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T400X000WJI-B

Panduit Labels

T400X000WJI-B

Panduit Labels
Ink Jet Vinyl Cont Tape,Std Adh, 4 W x
MFG Item Number
T400X000WJI-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
T400X000WJI-B
Ink Jet Vinyl Cont Tape,Std Adh, 4 W x

Series Information

Specifications

Specifications
Manufacturer Part Number T400X000WJI-B
Manufacturer Panduit
Family Series Panduit Labels
Description Ink Jet Vinyl Continuous Tape, 4 Inches Width x 100 Feet Length, White, Standard Adhesive.
Application General & Industrial
Material Type Vinyl
Adhesive Yes
Background Color White
Label Height 1,200 "
Label Width 4 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs