Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T40404R
Two T104M in 20 X 12 X 4.5 In.
This item cannot be canceled or returned
Description
Two T104M in 20 X 12 X 4.5 In.
Specifications
Specifications
| Manufacturer Part Number |
T40404R |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Load Centers |
| Description |
Two T104M in 20 X 12 X 4.5 In. Outdoor Enclosure |
| Voltage |
208 VAC, 240 VAC, 277 VAC |
| Current Rating |
125 A |
| Number of Circuits |
2 |
| Enclosure |
Outdoor |
| Comments |
40 A, 120-240 VAC, 60 Hz |
| Net Weight |
21.151 lbs |
| Gross Weight |
21.151 lbs |
T40404R
Intermatic Load Centers