T4054B1016/U
Honeywell Controllers, T4054 Return Air Controller Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T4054B1016/U Honeywell Controllers, T4054 Return Air Controller Series, INDUS LINE VOLT STAT

MFG Item Number
T4054B1016/U

T4054B1016/U Honeywell Controllers, T4054 Return Air Controller Series, INDUS LINE VOLT STAT

MFG Item Number
T4054B1016/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, T4054 Return Air Controller Series
Item #
T4054B1016/U
INDUS LINE VOLT STAT

T4054 Return Air Controller Series Information

  • Fast Response, Tin‑Plated Element Not Affected By Adverse Environment
  • Use in a Variety of Farm, Industrial or Commercial Applications
  • Mounts on Flat Surface with Three Screws
  • Wall or Duct Mount in Any Position
  • Rugged Case
Provides SPDT heavy‑duty, line‑voltage temperature control in ventilation, heating or cooling systems.


Specifications

Specifications
Manufacturer Part Number T4054B1016/U
Manufacturer Honeywell
Product Series T4054 Return Air Controller
Family Series Honeywell Controllers, T4054 Return Air Controller Series
Description INDUS LINE VOLT STAT
Type Filled Element
Operating Temperature 125 °F
AC Voltage 120 V, 240 V
Output 1 SPST
Setpoint Temp Range 36-100 °F
Differential Temperature 3.5 °F
Sensor Element Fast Response Capillary
Approvals CSA, UL
Net Weight 1.31 lbs
Gross Weight 0.0819 lbs