T40604RT3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T40604RT3

Intermatic Load Centers

T40604RT3

Intermatic Load Centers
Subpanel - T106M & T104M, 300 Watt
MFG Item Number
T40604RT3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T40604RT3
Subpanel - T106M & T104M, 300 Watt

Series Information

Specifications

Specifications
Manufacturer Part Number T40604RT3
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Subpanel - T106M & T104M, 300 Watt Transformer
Voltage 120 VAC
Current Rating 3 A
Approvals cCSAus
Net Weight 29.151 lbs
Gross Weight 29.151 lbs