T40I0M4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T40I0M4 HellermannTyton Cable Ties, Standard Cable Tie, 11.6in. Long, UL

MFG Item Number
T40I0M4

T40I0M4 HellermannTyton Cable Ties, Standard Cable Tie, 11.6in. Long, UL

MFG Item Number
T40I0M4
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
T40I0M4
Standard Cable Tie, 11.6in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T40I0M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 11.6in. Long, UL Rated, 40lb Tensile Strength, PA66, Black, 1000/pkg
Length 11.6 "
Nominal Length 12 "
Tensile Strength (lb) 40 lbs
Type General Purpose
Width 0.16 "
Material Polyamide
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs