T40L9M4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T40L9M4 HellermannTyton Cable Ties, Standard Cable Tie, 14.6in. Long, UL

MFG Item Number
T40L9M4

T40L9M4 HellermannTyton Cable Ties, Standard Cable Tie, 14.6in. Long, UL

MFG Item Number
T40L9M4
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
T40L9M4
Standard Cable Tie, 14.6in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T40L9M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 14.6in. Long, UL Rated, 40lb Tensile Strength, PA66, Natural, 1000/pkg
Length 14.6 "
Nominal Length 15 "
Tensile Strength (lb) 40 lbs
Type General Purpose
Width 0.16 "
Material Polyamide
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.005 lbs