Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T430N16TOF Infineon SCRs, T430N Series, SCR, TO-200AB-1, 1600V, 433A
MFG Item Number
T430N16TOF
T430N16TOF Infineon SCRs, T430N Series, SCR, TO-200AB-1, 1600V, 433A
MFG Item Number
T430N16TOF
This item cannot be canceled or returned
Description
SCR, TO-200AB-1, 1600V, 433A
Specifications
Specifications
| Manufacturer Part Number |
T430N16TOF |
| Manufacturer |
Infineon |
| Product Series |
T430N |
| Family Series |
Infineon SCRs, T430N Series |
| Description |
SCR, TO-200AB-1, 1600V, 433A |
| Package Style |
TO-200AB-1 |
| Vdrm (Volts) |
1,600 V |
| Vrrm |
1,600 V |
| Idrm Peak (mA) |
0.05 mA |
| Irrm Peak (mA) |
0.05 mA |
| It (rms) |
970 A |
| It (avg) |
433 A |
| Itsm Amps |
5,200 A |
| Vtm (Volts) |
2.07 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
200 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
4-8 kN |
| Puk Size |
0.57 x 1.65 " |
| Net Weight |
0.1543 lbs |
| Gross Weight |
0.1543 lbs |
T430N16TOF
Infineon SCRs, T430N Series