T4398B1029/U
Honeywell Thermostats, T4398 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T4398B1029/U

Honeywell Thermostats, T4398 Series

T4398B1029/U

Honeywell Thermostats, T4398 Series
ELEC HEAT THERMOSTAT
MFG Item Number
T4398B1029/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, T4398 Series
Item #
T4398B1029/U
ELEC HEAT THERMOSTAT

T4398 Series Information

  • Replace virtually all standard wall‑mounted line voltage thermostats
  • Mounts directly on vertical 2 x 4 in. outlet box, or on 4 x 4 in. outlet box
  • For control of resistive‑rated baseboard electric heaters
  • Cover thermometer indicates room temperature
  • Extremely sensitive to temperature changes
  • Color‑coded leads allow easy installation
High Performance Electric Heat Thermostats provide precise line voltage control of resistive‑rated electric heating equipment.

Specifications

Specifications
Manufacturer Part Number T4398B1029/U
Manufacturer Honeywell
Product Series T4398
Family Series Honeywell Thermostats, T4398 Series
Description ELEC HEAT THERMOSTAT
Power Method 120 VAC, 240 VAC, 277 VAC
System Electrical Rating Noninductive Resistive 22A @ 120 VAC, 208 VAC, 240 VAC, 19A @ 277 VAC
Display Set Dial
Application Line Voltage
Stages 1 Heat
Color Premier White
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 50-80 °F
Onboard Occupancy Sensor No
Approvals CSA, UL
Comments DPST Switching
Net Weight 0.4 lbs
Gross Weight 0.0375 lbs