Series Information
| Manufacturer Part Number | T45BEI8-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The T-45 raceway base with adhesive provides solutions for routing low voltage, fiber optic, and/or power cabling along perimeter walls. The T-45 raceway is supplied with pre-punched mounting holes and is tamper resistant. It is 8 ft and Electric Ivory. |
| Length | 8 ' |
| Material | Non-Metallic |
| Color | Ivory |
| Nominal Height | 1 " |
| Nominal Width | 2 " |
| Approvals | UL |
| Net Weight | 1.8375 lbs |
| Gross Weight | 0.227 lbs |