T46SAA-1C
Johnson Controls Thermostats, T46 Fan Coil Thermostat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T46SAA-1C

Johnson Controls Thermostats, T46 Fan Coil Thermostat Series

T46SAA-1C

Johnson Controls Thermostats, T46 Fan Coil Thermostat Series
Fan Coil Thermostat; Thermostat;
MFG Item Number
T46SAA-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, T46 Fan Coil Thermostat Series
Item #
T46SAA-1C
Fan Coil Thermostat; Thermostat;

T46 Fan Coil Thermostat Series Information

  • Switch Mechanism and Wiring Connections Go into the Switch Box to Isolate Electrical Circuits from the Sensing Element
  • Low and High Temperature Dial Stops That Are Concealed and Adjustable Throughout Setpoint Range
  • Separable Mounting Plate Allows Easy Mounting and Wiring without Removing Thermostat Cover
  • Smooth Action Multi‑Position Slide Switches for Dependable Service
  • Narrow Differential without the Need for Anticipator
  • Standard Internal Dual Celsius and Fahrenheit Scales
  • Locking Cover Reduces Unauthorized Tampering
  • Mounts on a Standard Double Outlet Box
  • Knob or Concealed Setpoint Adjustment
  • High‑Impact Plastic Enclosure
  • Can Be Set for a Locked Dial
The T46 Series Thermostat is used to control line voltage, fan coil, and heating zone valves on heating, cooling, and combination heating and cooling systems. Models are available with single‑pole, single‑throw (SPST) or single‑pole, double‑throw (SPDT) contact action for standard duty (nominal 1/4 hp, 6 A non‑inductive) applications. Thermostats are available with or without fan speed control or built‑in thermometers. Various system switch combinations are available, including fan speed selection. Field‑installable faceplate combinations of knob or concealed adjustment are possible. Also, the T46 is available with or without thermometer indication. These thermostats have plastic locking covers with an Allen‑head screw to discourage unauthorized tampering. Standard models are supplied with the thermostat faceplate installed with knob adjustment and thermometer.

Specifications

Specifications
Manufacturer Part Number T46SAA-1C
Manufacturer Johnson Controls
Product Series T46 Fan Coil Thermostat
Family Series Johnson Controls Thermostats, T46 Fan Coil Thermostat Series
Description Fan Coil Thermostat; Thermostat; Fan Coil Line Voltage Ht-Off-Cl;Lo-Med-Hi
Power Method 120 VAC, 208 VAC, 240 VAC, 277 VAC
Display Set Dial
Application Line Voltage
Stages 1 Heat/1 Cool
Color Almond
Changeover Manual
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Onboard Occupancy Sensor No
Net Weight 1 lb
Gross Weight 1 lb