Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T48M11S15NV Eaton Transformers, 15KVA TENV XFMR 1PH 480-120/240 150C
MFG Item Number
T48M11S15NV
T48M11S15NV Eaton Transformers, 15KVA TENV XFMR 1PH 480-120/240 150C
MFG Item Number
T48M11S15NV
This item cannot be canceled or returned
Description
15KVA TENV XFMR 1PH 480-120/240 150C
Specifications
Specifications
| Manufacturer Part Number |
T48M11S15NV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Totally enclosed non-ventilated transformer 15 KVA TENV XFMR 1PH 480-120/240 150C RISE |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T48M11S15NV
Eaton Transformers