Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T48M11S25CUNV Eaton Transformers, 25KVA NON-1PH 480V D-120/240 115C
MFG Item Number
T48M11S25CUNV
T48M11S25CUNV Eaton Transformers, 25KVA NON-1PH 480V D-120/240 115C
MFG Item Number
T48M11S25CUNV
This item cannot be canceled or returned
Description
25KVA NON-1PH 480V D-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
T48M11S25CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 120/240V, 150°C, 25 kVA, Cu windings, Frame: 818N |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T48M11S25CUNV
Eaton Transformers