Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T48M24S3716 Eaton Transformers, 37.5KVA 1PH 480-240 150C
MFG Item Number
T48M24S3716

T48M24S3716 Eaton Transformers, 37.5KVA 1PH 480-240 150C

MFG Item Number
T48M24S3716
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T48M24S3716
37.5KVA 1PH 480-240 150C

Series Information

Specifications

Specifications
Manufacturer Part Number T48M24S3716
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton General purpose ventilated transformer, DS-3 1-phase, PV 480V, Taps: 2 at +2.5 /4 at -2.5, SV 240 delta, 150°C rise, 37.5 kVA, 16
Phase 1
Type General Purpose
VA Rating 37,500 VA
Primary Voltage 480 V
Secondary Voltage 240 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs