Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T48N11B4516CU Eaton Transformers, 45KVA 1PH 480-120/240 80C
MFG Item Number
T48N11B4516CU
T48N11B4516CU Eaton Transformers, 45KVA 1PH 480-120/240 80C
MFG Item Number
T48N11B4516CU
This item cannot be canceled or returned
Description
45KVA 1PH 480-120/240 80C
Specifications
Specifications
| Manufacturer Part Number |
T48N11B4516CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton General purpose ventilated transformer, DS-3 1-phase, PV 480V, Taps: None, SV 120/240V, 80°C rise, 45 kVA, 16, Copper windings |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T48N11B4516CU
Eaton Transformers