Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T48N27S2516 Eaton Transformers, 25 KVA VENTD XFMR 1PH 480-277 150C RISE
MFG Item Number
T48N27S2516
T48N27S2516 Eaton Transformers, 25 KVA VENTD XFMR 1PH 480-277 150C RISE
MFG Item Number
T48N27S2516
This item cannot be canceled or returned
Description
25 KVA VENTD XFMR 1PH 480-277 150C RISE
Specifications
Specifications
| Manufacturer Part Number |
T48N27S2516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 480V, Taps: None, SV 277V, 150°C rise, 25 kVA, 16 |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T48N27S2516
Eaton Transformers