T498 Series Information
| Manufacturer Part Number | T498B1512/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | T498 |
| Family Series | Honeywell Thermostats, T498 Series |
| Description | THERMOSTAT |
| Power Method | 120 VAC, 240 VAC, 277 VAC |
| System Electrical Rating | Noninductive Resistive 22A @ 120 VAC, 208 VAC, 240 VAC, 19A @ 277 VAC |
| Display | Set Dial |
| Application | Line Voltage |
| Stages | 1 Heat |
| Color | Brushed Gold |
| Programmability | Non-Programmable |
| Wi-Fi Enabled | No |
| Temp Setting Range | 40-80 °F |
| Onboard Occupancy Sensor | No |
| Approvals | CSA, UL |
| Comments | DPST Switching |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.0344 lbs |