Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, TA Series
T4A4-800N
Ilsco Terminals, TA Series
AL MEC (3)800-300kcmil (4)9/16
MFG Item Number
T4A4-800N
This item cannot be canceled or returned
Description
AL MEC (3)800-300kcmil (4)9/16
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
T4A4-800N |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
AL MEC (3)800-300kcmil (4)9/16 -1-3/4 T UL CSA |
| Net Weight |
0 lbs |
| Gross Weight |
3.523 lbs |
T4A4-800N
Ilsco Terminals, TA Series