Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Process Controllers, T4 Series
T4L-B4RJ4C-N
Autonics Process Controllers, T4 Series
MFG Item Number
T4L-B4RJ4C-N
This item cannot be canceled or returned
Description
Process Controllers, T4 Series
- Process Controller, Panel Meter and Gauge
- Temperature Controller or Indicator
- Four‑Digit Displays
- Aids in Temperature Regulation
- Display Type: LED
Temperature controllers and indicators with clear LED displays. Useful in residential, commercial and industrial applications.
Specifications
Specifications
| Manufacturer Part Number |
T4L-B4RJ4C-N |
| Manufacturer |
Autonics |
| Product Series |
T4 |
| Family Series |
Autonics Process Controllers, T4 Series |
| Description |
Temp Control, 1/4 DIN, On/Off-Proportional, Relay Output, J Thermocouple, 399 C, 110 - 220 |
| Power Supply |
90-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
Thermocouple |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/4 DIN |
| Thermocouple Class |
J |
| Control Loops |
On/Off, P |
| Net Weight |
0.4894 lbs |
| Gross Weight |
0.6831 lbs |
T4L-B4RJ4C-N
Autonics Process Controllers, T4 Series