Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Circuit Breakers, Tmax T Series
T4N020TW-4
ABB Circuit Breakers, Tmax T Series
Circuit Breaker, 4-P, 20A/600V,
MFG Item Number
T4N020TW-4
This item cannot be canceled or returned
Description
Circuit Breakers, Tmax T Series
Circuit Breaker, 4-P, 20A/600V,
Tmax T Series Information
Branch Circuit Protector UL 489 Listed E93565 15 ~ 2500 Amps 240/277/480/600Y VAC 250/500/600 VDC The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.
Specifications
Specifications
Manufacturer Part Number
T4N020TW-4
Manufacturer
ABB
Product Series
Tmax T
Family Series
ABB Circuit Breakers, Tmax T Series
Description
Circuit Breaker, 4-P, 20A/600V, 25KAIC@480V, Fixed Thermal/Mag Trip, Less Terminal Lugs
Poles
4
Current Rating
20 A
Max Voltage
600 VAC, 600 VDC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
Yes
Neutral Protection
100%
UL Standard
489
Approvals
CSA, IEC, UL
Gross Weight
1.0007 lbs
Net Weight
1.0007 lbs
T4N020TW-4
ABB Circuit Breakers, Tmax T Series